Shop WALTER

Turning Insert, Round, 0.4688 in, RCMT, Carbide

  • Mfr # 6651104
  • Zoro # G7934459

product price: 
$
16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.4688 in
Chip-Breaker
RK4
Grade
WKK20S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651104
Zoro #
G7934459
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.1880"
Nose Radius
0.2360"
Mounting Hole Dia.
0.173"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.4688 in
Chip-Breaker
RK4
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT1204M0
Cast Iron (K) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
For Use With
Toolholders, Boring Bars
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.4688 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.