Turning Insert, Round, 0.472 in, RCGT, Carbide

  • Mfr # 6955713
  • Zoro # G4802469
product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Shape
Round
Insert Style
RCGT
Inscribed Circle
0.472 in
Insert Size
3.83
Chip-Breaker
MN2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955713
Zoro #
G4802469
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Round
Insert Style
RCGT
Inscribed Circle
0.472 in
Chip-Breaker
MN2
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCGT1204M0-MN2 WNN10
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
RCGT3.8(3)-MN2 WNN10
Stainless (M) Compatibility
Yes
No. of Edges
4
Mounting Style
Screw
Steel (P) Compatibility
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material
Carbide

Dimensions

Insert Size
3.83
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Nose Radius
0.236"

Description

Turning Insert, Inscribed Circle 0.472 in

Ratings & reviews