Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 6353403
  • Zoro # G7923520
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353403
Zoro #
G7923520
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110404-MK5 WKK10S
Cast Iron (K) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
DNMG331
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
2
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
K
Material - Machining
Carbide
Manufacturer Grade
WKK10S
Included Angle
55 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
DNMG331-MK5 WKK10S
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Chip-Breaker Code
MK5
Shape
Rhombic
Cutting Application
Turning
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0160"
Depth of Cut
0.60 to 4.00mm
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG331-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews