Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 7251974
  • Zoro # G4844520
product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251974
Zoro #
G4844520
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404-MM5 WSM10S
Coating
PVD
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
Yes
ANSI Number
VNMG331-MM5 WSM10S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Manufacturer Grade
WSM10S
Clearance Angle
0 Degrees
Chip-Breaker Code
MM5
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Primary Material Application ISO Code
M, S
ANSI Code
VNMG331-MM5 WSM10S
Included Angle
35 Degrees
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.016"
Cutting Edge Length
16.00mm
Depth of Cut
0.50 to 2.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG331-MM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews