Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.4 mm, Carbide

  • Mfr # 6955719
  • Zoro # G4805162
product price: 
$
25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955719
Zoro #
G4805162
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT110204-MN2 WNN10
Steel (P) Compatibility
Yes
Mounting Style
Screw
Coating
Uncoated
ANSI Number
TCGT2(1.5)1-MN2 WNN10
Relief Angle
7 Degrees
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Application
Turning
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCGT2(1.5)1-MN2 WNN10
Manufacturer Grade
WNN10
Included Angle
60 Degrees
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
Chip-Breaker Code
MN2
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
2.38 mm
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.60 mm to 3.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN

Ratings & reviews