Shop WALTER

Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide

  • Mfr # 5092472

  • Zoro # G7931598


product price:  $18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5092472
Zoro #
G7931598
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
0.80mm
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Cutting Edge Length
8.70mm
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-NM4 WPP20
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
2
For Use With
Toolholders, Boring Bars
Coating
PVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
WNMG433
Workpiece Compatibility
Cast Iron (K), Steel (P)
Material - Machining
Carbide
Manufacturer Grade
WPP20
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Metric
Cutting Application
Turning
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
ANSI Code
WNMG432-NM4 WPP20
Secondary Material Application ISO Code
K
Shape
Trigon
Chip-Breaker Code
NM4
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Material
Carbide

Description

Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.