Turning Insert, Trigon, 1.8, WCGT, .5, Carbide

  • Mfr # 5004155
  • Zoro # G8463944
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Insert Size
730.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004155
Zoro #
G8463944
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WK1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT030202-X15 WK1
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw Clamp
No. of Edges
3
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
Coating
Uncoated
For Use With
Walter Toolholders and Boring Bars
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
WCGT73.5-X15
Non Ferrous (N) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Material - Machining
Carbide
Included Angle
80 Degrees
Chip-Breaker Code
X15
ANSI Code
WCGT73.5-X15 WK1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Trigon
Secondary Material Application ISO Code
S
Manufacturer Grade
WK1
Cutting Application
Boring, Drilling
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Nickel, Titanium
Clearance Angle
7 Degrees
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
730.5
Corner Radius
0.20mm
Nose Radius
0.0078"
Insert Thickness
0.0937"
Cutting Edge Length
3.50mm
Thickness
2.38mm

Description

Turning Insert, Chip-Breaker Code X15, Inscribed Circle 7/32 in, Bright (Uncoated)

Ratings & reviews