Triangle Turning Insert, Triangle, 3/8 in, TCMT, 1.2 mm, Carbide

  • Mfr # 6651151
  • Zoro # G7939919
product price: 
$
22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.53
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651151
Zoro #
G7939919
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T312-RK4 WKK10S
Cutting Direction
Neutral
ANSI Number
TCMT3(2.5)2
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Mounting Style
Screw
Steel (P) Compatibility
No
Shape
Triangle
ANSI Code
TCMT3(2.5)3-RK4 WKK10S
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Measurement System
Metric
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Primary Material Application
Cast Iron
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
K
Chip-Breaker Code
RK4
Manufacturer Grade
WKK10S
Material
Carbide

Dimensions

Insert Size
32.53
Corner Radius
1.2 mm
Insert Thickness
0.1560"
Nose Radius
0.0470"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.80 mm to 4.00 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews