Shop WALTER

Turning Insert, Trigon, 1.8, WCGT, .5, Carbide

  • Mfr # 7054086
  • Zoro # G4824309

product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054086
Zoro #
G4824309
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.20mm
Nose Radius
0.008"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Depth of Cut
0.20 to 2.00mm
Cutting Edge Length
3.91mm
Thickness
2.38mm
Through Hole Inside Dia.
2.50mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT030202-FM2 WSM21
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
No. of Edges
3
Stainless (M) Compatibility
Yes
ANSI Number
WCGT1.8(1.5)0.5-FM2 WSM21
Relief Angle
7 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Included Angle
80 Degrees
Measurement System
Metric
ANSI Code
WCGT1.8(1.5)0.5-FM2 WSM21
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Code
FM2
Finish - Machining
TiAlN
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Shape
Trigon
Coating Process
PVD
Manufacturer Grade
WSM21
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 7/32 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.