Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGT, 1, Carbide

  • Mfr # 6876627
  • Zoro # G7921037

product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6876627
Zoro #
G7921037
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT070204-MN2 WSM01
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
DCGT3(2.5)0.5
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Mounting Style
Screw
Coating
PVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Chip-Breaker Code
MN2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Shape
Rhombic
Clearance Angle
7 Degrees
ANSI Code
DCGT2(1.5)1-MN2 WSM01
Cutting Application
Turning
Manufacturer Grade
WSM01
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Cutting Edge Length
7.75mm
Depth of Cut
0.60 to 2.50mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code DCGT2(1.5)1-MN2 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.