Shop WALTER

Diamond Turning Insert, Diamond, 3, VNMG, .5, Carbide

  • Mfr # 7091931
  • Zoro # G4770740

product price: 
$
32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091931
Zoro #
G4770740
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160402-FM5 WSM20S
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
VNMG3(3)0.5-FM5 WSM20S
No. of Edges
4
Coating
PVD
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
VNMG3(3)0.5-FM5 WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Code
FM5
Material
Carbide

Dimensions

Insert Size
330.5
Corner Radius
0.0080 in
Nose Radius
0.008"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Depth of Cut
0.10 to 1.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG3(3)0.5-FM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.