Shop WALTER

Turning Insert, Trigon, 1.8, WCMW, .5, Carbide

  • Mfr # 5043148

  • Zoro # G7977706


product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5043148
Zoro #
G7977706
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WCD10
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMW030202 WCD10
Hardened (H) Compatibility
No
For Use With
Walter Toolholders and Boring Bars
Stainless (M) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Steel (P) Compatibility
No
ANSI Number
WCMW1.8(1.5)0.5
Coating
Uncoated
Cast Iron (K) Compatibility
No
Clearance Angle
7 Degrees
Chip-Breaker Code
A27
Included Angle
80 Degrees
Material - Machining
Polycrystalline Diamond
Cutting Application
Boring
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
WCMW1.8(1.5)0.5 WCD10
Primary Material Application ISO Code
N
Feed Type
High
Shape
Trigon
Manufacturer Grade
WCD10
Material
Carbide

Description

Turning Insert, Chip-Breaker Code A27, Inscribed Circle 7/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.