Turning Insert, Trigon, 2, WCGT, 1, Carbide

  • Mfr # 6955677
  • Zoro # G4774292
product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955677
Zoro #
G4774292
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT040204-FN2 WNN10
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
ANSI Number
WCGT2(1.5)1-FN2 WNN10
Stainless (M) Compatibility
Yes
Coating
Uncoated
No. of Edges
3
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Measurement System
Metric
Manufacturer Grade
WNN10
ANSI Code
WCGT2(1.5)1-FN2 WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Included Angle
80 Degrees
Finish - Machining
TiAlN
Shape
Trigon
Clearance Angle
7 Degrees
Chip-Breaker Code
FN2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.40mm
Insert Thickness
0.0940"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Cutting Edge Length
4.30mm
Thickness
2.38mm
Depth of Cut
0.20 to 2.50mm
Through Hole Inside Dia.
2.80mm

Description

Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/4 in, TiAlN

Ratings & reviews