Shop WALTER

Turning Insert, Trigon, 2, WCGT, 1, Carbide

  • Mfr # 6955735
  • Zoro # G4781730

product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955735
Zoro #
G4781730
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
WCGT040204-MN2 WNN10
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
ANSI Number
WCGT2(1.5)1-MN2 WNN10
No. of Edges
3
Coating
Uncoated
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Measurement System
Metric
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
MN2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
ANSI Code
WCGT2(1.5)1-MN2 WNN10
Finish - Machining
TiAlN
Shape
Trigon
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WNN10
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.40mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Depth of Cut
0.60 to 2.50mm
Through Hole Inside Dia.
2.80mm
Cutting Edge Length
4.30mm
Thickness
2.38mm

Description

Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.