Shop WALTER

Turning Insert, Trigon, 2.5, WCGT, 1, Carbide

  • Mfr # 5004179
  • Zoro # G8431263

product price: 
$
23.39
/ea
Sold in multiples of 10 for $233.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
5/16 in
Insert Size
2.521
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004179
Zoro #
G8431263
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
WK1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT050304-X25 WK1
Non Ferrous (N) Compatibility
Yes
ANSI Number
WCGT2.5(2)1-X25
Hardened (H) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Coating
Uncoated
For Use With
Walter Toolholders and Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Material - Machining
Carbide
ANSI Code
WCGT2.5(2)1-X25 WK1
Primary Material Application ISO Code
N
Cutting Application
Boring, Drilling
Shape
Trigon
Secondary Material Application
Nickel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Chip-Breaker Code
X25
Secondary Material Application ISO Code
S
Manufacturer Grade
WK1
Material
Carbide

Dimensions

Insert Size
2.521
Corner Radius
0.40mm
Nose Radius
0.0157"
Insert Thickness
0.1250"
Thickness
3.18mm
Cutting Edge Length
5.43mm

Description

Turning Insert, Chip-Breaker Code X25, Inscribed Circle 5/16 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.