Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 7251993
  • Zoro # G4772691

product price: 
$
19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251993
Zoro #
G4772691
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-MM5 WSM30S
ANSI Number
WNMG432-MM5 WSM30S
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
No. of Edges
6
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Secondary Material Application
Steel
Shape
Trigon
Chip-Breaker Code
MM5
Secondary Material Application ISO Code
P
Manufacturer Grade
WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Coating Process
PVD
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Metric
Clearance Angle
0 Degrees
ANSI Code
WNMG432-MM5 WSM30S
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1880"
Cutting Edge Length
8.70mm
Depth of Cut
0.80 to 3.00mm
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.