Shop WALTER

Turning Insert, Trigon, 3, WCMT, 1, Carbide

  • Mfr # 6917291
  • Zoro # G7929735

product price: 
$
20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917291
Zoro #
G7929735
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCMT06T304-FM4 WSM20S
No. of Edges
2
Hardened (H) Compatibility
No
Coating
PVD
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Cutting Direction
Neutral
ANSI Number
WCMT3(2.5)1
Secondary Material Application
Steel
ANSI Code
WCMT3(2.5)1-FM4 WSM20S
Shape
Trigon
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Included Angle
80 Degrees
Chip-Breaker Code
FM4
Clearance Angle
7 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Measurement System
Metric
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.40mm
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Thickness
3.97mm
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
4.40mm
Depth of Cut
0.10 to 1.50mm

Description

Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.