Turning Insert, Trigon, 3, WCGT, 1, Carbide

  • Mfr # 6955737
  • Zoro # G4798232
product price: 
$
25.39
/ea
Sold in multiples of 10 for $253.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955737
Zoro #
G4798232
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
WCGT06T304-MN2 WNN10
Coating
Uncoated
No. of Edges
3
Mounting Style
Screw
ANSI Number
WCGT3(2.5)1-MN2 WNN10
Relief Angle
7 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Application
Turning
Measurement System
Metric
Clearance Angle
7 Degrees
ANSI Code
WCGT3(2.5)1-MN2 WNN10
Finish - Machining
TiAlN
Chip-Breaker Code
MN2
Manufacturer Grade
WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Shape
Trigon
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.40mm
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Through Hole Inside Dia.
4.40mm
Depth of Cut
0.60 to 3.00mm
Thickness
3.97mm
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews