Shop WALTER

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 7053929
  • Zoro # G4762821

product price: 
$
38.29
/ea
Sold in multiples of 10 for $382.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053929
Zoro #
G4762821
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612-NRS
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Coating
PVD
ANSI Number
SNMG643-NRS WSM10S
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Chip-Breaker Code
NRS
ANSI Code
SNMG643-NRS
Material - Machining
Carbide
Number of Cutting Edges
8
Shape
Square
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Straight Hole
Cutting Application
Turning
Manufacturer Grade
WSM10S
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.312"
Insert Thickness
0.2500"
Nose Radius
0.047"
Depth of Cut
1.00 to 9.00mm
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.