Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # 6839076
  • Zoro # G7928265

product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839076
Zoro #
G7928265
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160408-FM4 WSM10S
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
VCMT331
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
No. of Edges
2
Coating
PVD
Mounting Style
Screw
Included Angle
35 Degrees
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Chip-Breaker Code
FM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM10S
ANSI Code
VCMT332-FM4 WSM10S
Shape
Rhombic
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.00mm
Depth of Cut
0.10 to 1.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCMT332-FM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.