Turning Insert, Trigon, 3, WCMT, 2, Carbide

  • Mfr # 6836857
  • Zoro # G7929595
product price: 
$
17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836857
Zoro #
G7929595
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
WCMT06T308-MM4 WSM20S
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Coating
PVD
Mounting Style
Screw
Cutting Direction
Neutral
ANSI Number
WCMT3(2.5)1
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Secondary Material Application
Steel
Chip-Breaker Code
MM4
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Trigon
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Clearance Angle
7 Degrees
Measurement System
Metric
ANSI Code
WCMT3(2.5)2-MM4 WSM20S
Coating Process
PVD
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
0.80mm
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.50 to 2.50mm
Cutting Edge Length
6.52mm
Thickness
3.97mm
Through Hole Inside Dia.
4.40mm

Description

Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews