Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 5357516
  • Zoro # G8443416

product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5357516
Zoro #
G8443416
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T304-PF5 WSM30
Mounting Style
Screw Held
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders and Boring Bars
Steel (P) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
ANSI Number
CCGT3(2.5)1-PF5
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCGT3(2.5)1-PF5 WSM30
Finish - Machining
TiAlN+Al2O3+ZrN
Manufacturer Grade
WSM30
Measurement System
Fractional Inch
Chip-Breaker Code
PF5
Material
Carbide
Style
CCGT
Application
Finishing

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.156"
Depth of Cut
0.20 to 1.00mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PF5, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code CCGT3(2.5)1-PF5 WSM30, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.