Shop WALTER

Turning Insert, Trigon, 3, WNMA, 3, Carbide

  • Mfr # 6411907
  • Zoro # G7930155

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411907
Zoro #
G7930155
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA060412-RK5 WKK10S
Mounting Style
Clamp
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
WNMA544
Chip-Breaker Code
RK5
Cutting Application
Turning
Primary Material Application ISO Code
K
Coating Process
CVD
ANSI Code
WNMA333-RK5 WKK10S
Manufacturer Grade
WKK10S
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Shape
Trigon
Material - Machining
Carbide
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
1.20mm
Nose Radius
0.0470"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Through Hole Inside Dia.
3.81mm
Cutting Edge Length
6.52mm
Depth of Cut
1.20 to 4.00mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.