Shop WALTER
See all product information
Create Account
Diamond Milling Insert, 0.5910 in, CNMU, 3/64 in
- Mfr # 5918339
- Zoro # G2882366
product price:Â
$
46.99
/ea
Sold in multiples of 10 for
$469.90
Key Features
Insert Style
CNMU
Inscribed Circle
0.5910 in
Insert Size
160812
Chip-Breaker
Yes
Corner Radius
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5918339
- Zoro #
- G2882366
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 160812
- Corner Radius
- 3/64 in
- Width
- 0.5910 in
- Thickness
- 0.3150 in
- Cutting Edge Length
- 16.00mm
Details
- Item
- Diamond Milling Insert
- Insert Style
- CNMU
- Inscribed Circle
- 0.5910 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- CNMU160812-D57T
- Coating Process
- CVD
- ANSI Code
- CNMU160812-D57T
- Manufacturer Grade
- WKP35S
- Primary Material Application
- Cast Iron, Steel
- Clearance Angle
- 0 Degrees
- Number of Cutting Edges
- 2
- Shape
- Rhombic
- Included Angle
- 80 Degrees
- Hole Type
- With Hole
- Material - Machining
- Carbide
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Primary Material Application ISO Code
- K, P
- Chip-Breaker Code
- D57T
Description
Diamond Milling Insert, Chip-Breaker Code D57T, Inscribed Circle 0.5910 in, TiCN+Al2O3+(TiCN), ANSI Code CNMU160812-D57T, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.