Shop WALTER

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 6353512
  • Zoro # G7930329

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353512
Zoro #
G7930329
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060408-MK5 WKK10S
ANSI Number
WNMG331
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application ISO Code
K
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
WNMG332-MK5 WKK10S
Shape
Trigon
Chip-Breaker Code
MK5
Cutting Application
Turning
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK10S
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.80mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Cutting Edge Length
6.52mm
Thickness
4.76mm
Through Hole Inside Dia.
3.81mm
Depth of Cut
0.80 to 4.00mm

Description

Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.