Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 7053819
  • Zoro # G4846742

product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053819
Zoro #
G4846742
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404-NMS WSM20S
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
CNMG431-NMS WSM20S
Coating
PVD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
NMS
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
CNMG431-NMS WSM20S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Rhombic
Number of Cutting Edges
4
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.016"
Thickness
3/16 in
Depth of Cut
0.60 to 2.50mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG431-NMS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.