Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 6064330
  • Zoro # G7923651

product price: 
$
19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6064330
Zoro #
G7923651
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Cutting Edge Length
11.63mm
Depth of Cut
0.60 to 3.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110408-MP3 WPP10S
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
2
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
DNMG333
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Rhombic
ANSI Code
DNMG332-MP3 WPP10S
Manufacturer Grade
WPP10S
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Code
MP3
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG332-MP3 WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.