Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 6944754
  • Zoro # G7930898
product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944754
Zoro #
G7930898
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060408-RM5 WSM20S
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
WNMG332
Relief Angle
0 Degrees
Coating
CVD
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Application
Turning
Chip-Breaker Code
RM5
Manufacturer Grade
WSM20S
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
ANSI Code
WNMG332-RM5 WSM20S
Included Angle
80 Degrees
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Shape
Trigon
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.80mm
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
3.81mm
Depth of Cut
1.20 to 3.50mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews