Shop WALTER

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 7091939
  • Zoro # G4841860

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091939
Zoro #
G4841860
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060408-FM5 WSM20S
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
WNMG332-FM5 WSM20S
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
6
Hardened (H) Compatibility
No
Coating
PVD
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Code
WNMG332-FM5 WSM20S
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
6
Secondary Material Application
Steel
Chip-Breaker Code
FM5
Shape
Trigon
Manufacturer Grade
WSM20S
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Measurement System
Metric
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.80mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Through Hole Inside Dia.
3.81mm
Depth of Cut
0.40 to 1.50mm
Thickness
4.76mm
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.