Shop WALTER

Turning Insert, Trigon, 3/8 in, WNMG, 0.80mm, Carbide

  • Mfr # 6265517

  • Zoro # G7930435


product price:  $15.25
/ea
Sold in multiples of 10 for $152.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6265517
Zoro #
G7930435
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
0.80mm
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Thickness
4.76mm
Through Hole Inside Dia.
3.81mm
Depth of Cut
0.60 to 4.00mm
Cutting Edge Length
6.52mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060408-MP5 WPP20S
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
WNMG434
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
ANSI Code
WNMG332-MP5 WPP20S
Material - Machining
Carbide
Cutting Application
Turning
Manufacturer Grade
WPP20S
Clearance Angle
0 Degrees
Primary Material Application
Steel
Shape
Trigon
Coating Process
CVD
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Measurement System
Metric
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Chip-Breaker Code
MP5
Material
Carbide

Description

Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.