Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6890876
  • Zoro # G7940451
product price: 
$
18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6890876
Zoro #
G7940451
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Thickness
4.76 mm
Depth of Cut
0.80 mm to 3.00 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
3.81 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408-MS3 WSM01
No. of Edges
3
Coating
CVD
Steel (P) Compatibility
Yes
ANSI Number
TNMG332
Relief Angle
0 Degrees
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker Code
MS3
Measurement System
Metric
Cutting Application
Turning
Number of Cutting Edges
3
Coating Process
CVD
Manufacturer Grade
WSM01
Shape
Triangle
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Material - Machining
Carbide
ANSI Code
TNMG332-MS3 WSM01
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 3/8 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews