Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 6067105
  • Zoro # G7933180
product price: 
$
22.85
/ea
Sold in multiples of 10 for $228.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6067105
Zoro #
G7933180
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
443
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Thickness
1/4 in
Depth of Cut
1.00 to 5.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-MP5 WPP30S
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
No. of Edges
2
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
ANSI Number
DNMG443
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Chip-Breaker Code
MP5
Shape
Rhombic
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Number of Cutting Edges
2
Measurement System
Fractional Inch
ANSI Code
DNMG443-MP5 WPP30S
Manufacturer Grade
WPP30S
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG443-MP5 WPP30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews