Shop WALTER

Turning Insert, Trigon, 4, WNGA, 3, Ceramic

  • Mfr # 7349641
  • Zoro # G4843041

product price: 
$
46.49
/ea
Sold in multiples of 10 for $464.90

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7349641
Zoro #
G4843041
UPC #
-
Country of Origin
Japan
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WCK10
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
WNGA080412T02020 WCK10
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
WNGA433T02020 WCK10
Workpiece Compatibility
Cast Iron (K)
No. of Edges
6
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
No
ANSI Code
WNGA433T02020 WCK10
Manufacturer Grade
WCK10
Cutting Edge
Chamfered
Shape
Trigon
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Chamfer Angle
20 Degrees
Primary Material Application
Cast Iron
Cutting Application
Turning
Chip-Breaker Code
T02020
Primary Material Application ISO Code
K
Measurement System
Metric
Material Grade - Machining
Silicon Nitride
Material - Machining
Ceramic
Number of Cutting Edges
6
Material
Ceramic

Dimensions

Insert Size
433
Corner Radius
1.20mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Cutting Edge Length
8.70mm
Thickness
4.76mm
Depth of Cut
0.10 to 5.00mm
Through Hole Inside Dia.
5.16mm

Description

Turning Insert, Chip-Breaker Code T02020, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.