Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 5939174
  • Zoro # G9687264
product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5939174
Zoro #
G9687264
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-NMT WS10
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
Uncoated
ANSI Number
WNMG432-NMT
For Use With
Walter Toolholders and Boring Bars
Mounting Style
Screw Clamp
No. of Edges
6
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Super Alloy (S)
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Code
WNMG432-NMT WS10
Primary Material Application ISO Code
S
Cutting Application
Turning
Number of Cutting Edges
6
Chip-Breaker Code
NMT
Included Angle
80 Degrees
Primary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Shape
Trigon
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Manufacturer Grade
WS10
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Insert Thickness
0.1875"
Nose Radius
0.0310"
Cutting Edge Length
8.70mm
Depth of Cut
0.80 to 4.00mm
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm

Description

Turning Insert, Chip-Breaker Code NMT, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews