Shop WALTER

Turning Insert, Trigon, 4, WNMA, 2, Carbide

  • Mfr # 6411983
  • Zoro # G7930231

product price: 
$
21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411983
Zoro #
G7930231
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080408-RK5 WKK10S
Coating
CVD
No. of Edges
2
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMA433
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
Yes
Manufacturer Grade
WKK10S
Material - Machining
Carbide
Measurement System
Metric
Clearance Angle
0 Degrees
Shape
Trigon
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Chip-Breaker Code
RK5
ANSI Code
WNMA432-RK5 WKK10S
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm
Thickness
4.76mm
Depth of Cut
1.20 to 5.00mm

Description

Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.