Turning Insert, Trigon, 4, WNMA, 3, Carbide

  • Mfr # 6393203
  • Zoro # G7930487
product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6393203
Zoro #
G7930487
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080412-RK5 WKK20S
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
ANSI Number
WNMA333
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Shape
Trigon
Insert Holding Type
Straight Hole
ANSI Code
WNMA433-RK5 WKK20S
Clearance Angle
0 Degrees
Manufacturer Grade
WKK20S
Coating Process
CVD
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Code
RK5
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Cutting Edge Length
8.70mm
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm
Depth of Cut
1.50 to 5.00mm

Description

Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews