Shop WALTER

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 6353326
  • Zoro # G7931071

product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353326
Zoro #
G7931071
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404-MK5 WKK10S
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
No. of Edges
2
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
WNMG432
Hardened (H) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Insert Holding Type
Straight Hole
Chip-Breaker Code
MK5
Shape
Trigon
Included Angle
80 Degrees
Coating Process
CVD
ANSI Code
WNMG431-MK5 WKK10S
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Cast Iron
Manufacturer Grade
WKK10S
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
0.40mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0160"
Depth of Cut
0.60 to 5.00mm
Thickness
4.76mm
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm

Description

Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.