Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 6059952
  • Zoro # G7931476

product price: 
$
21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6059952
Zoro #
G7931476
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-MP5 WPP20S
Hardened (H) Compatibility
No
ANSI Number
WNMG331
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Coating
CVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Primary Material Application ISO Code
P
Coating Process
CVD
Shape
Trigon
Secondary Material Application
Cast Iron
Chip-Breaker Code
MP5
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
WNMG432-MP5 WPP20S
Measurement System
Metric
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Manufacturer Grade
WPP20S
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm
Depth of Cut
0.60 to 5.00mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.