Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4167117
  • Zoro # G2912198

product price: 
$
13.35
/ea
Sold in multiples of 5 for $66.75

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4167117
Zoro #
G2912198
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in
Cutting Edge Length
22 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG2204046P
Mounting Style
Clamp
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Coating
Tin
Steel (P) Compatibility
Yes
ANSI Number
TNMG4316P
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
6
Relief Angle
0 Degrees
Finish - Machining
TiN
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Shape
Triangle
ANSI Code
TNMG4316P
Manufacturer Grade
TN20P
Number of Cutting Edges
6
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
6P
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.