Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 6944731
  • Zoro # G7931756
product price: 
$
23.45
/ea
Sold in multiples of 10 for $234.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944731
Zoro #
G7931756
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408-RM5 WMP20S
ANSI Number
WNMG433
Hardened (H) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
CVD
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Manufacturer Grade
WMP20S
Chip-Breaker Code
RM5
Coating Process
CVD
Shape
Trigon
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
ANSI Code
WNMG432-RM5 WMP20S
Included Angle
80 Degrees
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Thickness
4.76mm
Depth of Cut
1.20 to 4.50mm
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews