Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 6944757
  • Zoro # G7931765

product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944757
Zoro #
G7931765
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408-RM5 WSM20S
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Steel (P) Compatibility
Yes
ANSI Number
WNMG432
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Coating Process
PVD
Cutting Application
Turning
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
WSM20S
Shape
Trigon
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Chip-Breaker Code
RM5
Measurement System
Metric
Secondary Material Application
Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
WNMG432-RM5 WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
5.16mm
Depth of Cut
1.20 to 4.50mm
Thickness
4.76mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.