Diamond Turning Insert, Diamond, 2, CCGT, 2, Carbide

  • Mfr # 7021236
  • Zoro # G7915671
product price: 
$
26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021236
Zoro #
G7915671
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT060208-MM4 WSM01
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
No. of Edges
2
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CCGT3(2.5)1
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Chip-Breaker Code
MM4
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Cutting Application
Turning
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM01
ANSI Code
CCGT2(1.5)2-MM4 WSM01
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCGT2(1.5)2-MM4 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews