Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 6944760
  • Zoro # G7932149
product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944760
Zoro #
G7932149
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412-RM5 WSM20S
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
WNMG433
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
PVD
No. of Edges
2
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Secondary Material Application
Steel
ANSI Code
WNMG433-RM5 WSM20S
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Coating Process
PVD
Manufacturer Grade
WSM20S
Cutting Application
Turning
Shape
Trigon
Chip-Breaker Code
RM5
Clearance Angle
0 Degrees
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Depth of Cut
1.50 to 4.50mm
Through Hole Inside Dia.
5.16mm
Thickness
4.76mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews