Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 7053937
  • Zoro # G4869328
product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053937
Zoro #
G4869328
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412-NRS WSM10S
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
WNMG433-NRS WSM10S
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
6
Coating
PVD
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Measurement System
Metric
Clearance Angle
0 Degrees
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Coating Process
PVD
Chip-Breaker Code
NRS
ANSI Code
WNMG433-NRS WSM10S
Number of Cutting Edges
6
Shape
Trigon
Secondary Material Application
Steel
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.047"
Thickness
4.76mm
Depth of Cut
1.20 to 4.00mm
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews