Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 7053938
  • Zoro # G4881718
product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053938
Zoro #
G4881718
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412-NRS WSM20S
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
No. of Edges
6
Relief Angle
0 Degrees
ANSI Number
WNMG433-NRS WSM20S
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Number of Cutting Edges
6
Cutting Application
Turning
Manufacturer Grade
WSM20S
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P
Included Angle
80 Degrees
ANSI Code
WNMG433-NRS WSM20S
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Steel
Measurement System
Metric
Chip-Breaker Code
NRS
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Shape
Trigon
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Nose Radius
0.047"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
5.16mm
Depth of Cut
1.20 to 4.00mm
Thickness
4.76mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews