Shop WALTER

Diamond Turning Insert, Diamond, 3, DCMW, 2, Carbide

  • Mfr # 5047042
  • Zoro # G7923268

product price: 
$
18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5047042
Zoro #
G7923268
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WAK10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMW11T308 WAK10
Steel (P) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
DCMW3(2.5)1
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
1
Shape
Rhombic
Clearance Angle
7 Degrees
Number of Cutting Edges
1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Chip-Breaker Code
CMW
Primary Material Application
Cast Iron
Cutting Application
Turning
Included Angle
55 Degrees
ANSI Code
DCMW3(2.5)2 WAK10
Manufacturer Grade
WAK10
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CMW, Inscribed Circle 3/8 in, ANSI Code DCMW3(2.5)2 WAK10, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.