Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 3, Carbide

  • Mfr # 6945433
  • Zoro # G7924211

product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6945433
Zoro #
G7924211
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG110412-RM5 WSM20S
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG332
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
55 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Straight Hole
ANSI Code
DNMG333-RM5 WSM20S
Material - Machining
Carbide
Manufacturer Grade
WSM20S
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
RM5
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Depth of Cut
1.50 to 3.50mm
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DNMG333-RM5 WSM20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.