Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6917283
  • Zoro # G7939298

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917283
Zoro #
G7939298
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110208-FM4 WSM20S
Coating
PVD
No. of Edges
3
Stainless (M) Compatibility
Yes
ANSI Number
TCMT2(1.5)2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Code
TCMT2(1.5)2-FM4 WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Material - Machining
Carbide
Chip-Breaker Code
FM4
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
3
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Secondary Material Application ISO Code
P
Coating Process
PVD
Measurement System
Metric
Primary Material Application ISO Code
M, S
Secondary Material Application
Steel
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Insert Thickness
0.0940"
Thickness
2.38 mm
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.10 mm to 1.50 mm
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.