Turning Insert, Trigon, 5, WCGT, .5, Carbide

  • Mfr # 5004181
  • Zoro # G7958991
product price: 
$
22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
0.625 in
Insert Size
52.50
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004181
Zoro #
G7958991
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
0.625 in
Chip-Breaker
Yes
Grade
WK1
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCGT020102-X5 WK1
ANSI Number
WCGT52.5-X5
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Neutral
Relief Angle
7 Degrees
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Uncoated
For Use With
Walter Toolholders and Boring Bars
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Chip-Breaker Code
X5
Secondary Material Application ISO Code
S
ANSI Code
WCGT52.5-X5 WK1
Included Angle
80 Degrees
Secondary Material Application
Nickel, Titanium
Cutting Application
Boring, Drilling
Measurement System
Metric
Shape
Trigon
Manufacturer Grade
WK1
Material
Carbide

Dimensions

Insert Size
52.50
Corner Radius
0.20mm
Insert Thickness
0.0625"
Nose Radius
0.0078"
Cutting Edge Length
2.70mm
Thickness
1.59mm

Description

Turning Insert, Chip-Breaker Code X5, Inscribed Circle 0.625 in, Bright (Uncoated)

Ratings & reviews