Shop WALTER

Diamond Turning Insert, Diamond, 5/16 in, VCGT, 1, Carbide

  • Mfr # 6955729
  • Zoro # G4838878

product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
5/16 in
Insert Size
2.521
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955729
Zoro #
G4838878
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT130304-MN2 WNN10
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
No. of Edges
2
Coating
Uncoated
Hardened (H) Compatibility
No
ANSI Number
VCGT2.5(2)1-MN2 WNN10
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Number of Cutting Edges
2
ANSI Code
VCGT2.5(2)1-MN2 WNN10
Measurement System
Fractional Inch
Included Angle
35 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Chip-Breaker Code
MN2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Cutting Application
Turning
Manufacturer Grade
WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
2.521
Corner Radius
1/64 in
Mounting Hole Dia.
0.134"
Insert Thickness
0.1250"
Nose Radius
0.016"
Cutting Edge Length
13.10mm
Depth of Cut
0.60 to 3.00mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 5/16 in, TiAlN, ANSI Code VCGT2.5(2)1-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.